Zoro Select
3/8" x 1/4" MNPT x FNPT 316 SS Hex Reducing Bushing
Mfr # 1RTP5
Zoro # G3045463
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Reducing Bushing
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Bushing
Explore More Products
- ZORO SELECT 1" x 3/4" MNPT x FNPT 316 SS Hex Reducing Bushing 1RTU3
- ZORO SELECT 1/4" x 1/8" MNPT x FNPT 316 SS Hex Reducing Bushing 1RTP1
- ZORO SELECT 3/4" x 1/2" MNPT x FNPT 316 SS Hex Reducing Bushing 1RTT2
- ZORO SELECT 1/2" Socket Weld SS Half Coupling 4307004412
- ZORO SELECT Street 90 deg, 1", 150,304, Thrd Heavy 4381033050
- ZORO SELECT 1-1/2" x 3/4" MNPT x FNPT 304 SS Hex Reducing Bushing 1RRU7
- ZORO SELECT Reducing Coupling, 304 SS, 1 1/2" x 1 1/4 ZUSA-PF-8161
- ZORO SELECT Weld Fitting Cap, SS, 1 1/2 in Pipe Size 4381018840
- ZORO SELECT 3/4" x 3/8" MSW x FNPT 304 SS Adapter 1483009312
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Locknut - 1/2" NPSL Female ZUSA-PF-158
- ZORO SELECT 3/4" FNPT 304/304L SS 90 Degree Elbow 1500300112
- Zoro Select Stainless Steel Pipe Fittings