Zoro Select

Expansion Joint, 3 In, Single Sphere


$119.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Single Sphere
  • Pipe Size 3 in
  • Material EPDM
  • Bolt Circle Dia. 6"
  • Pipe Size (Fittings) 3"
See all product information