- Home
- /
- Pumps
- /
- Centrifugal Pumps
- /
- Machine Tool Coolant Pumps
- /
- Oil Coolant Pump, 1/8 HP, 1Ph, 115/230V
Shop Alternate Products
This Product is Discontinued
Dayton
Oil Coolant Pump, 1/8 HP, 1Ph, 115/230V (Discontinued)
Mfr # 3GRU6
Zoro # G3046461
Free Shipping & Returns
This Product is Discontinued
Key Features
- HP 1/8 hp
- Phase Single
- Voltage 115/230
- Impeller Material Plastic
- Body Material Cast iron
Customers Also Purchased
- Brand Dayton
-
MFR #
3GRU6
-
Zoro #
G3046461
- UPC # 190735286029
- Country of Origin Taiwan, Province of China
- Category Machine Tool Coolant Pumps
Dimensions
Bolt Circle Dia. (In.) | 5.5 in |
Length (In.) | 5 1/2 in |
Height (In.) | 6 7/8 in |
Width (In.) | 5 1/2 in |
Compatible Intake Pipe Size | 3/8 in |
Base Diameter | 5.5 in |
Compatible Discharge Pipe Size | 3/8 in |
Manufacturer Warranty Length | Limited Warranty |
Overall Width | 4.13 in |
Overall Height | 6.88 in |
Overall Length | 4.13 in |
Intake and Discharge Size | 3/8 in , 3/8 in |
Details
Item | Machine Tool Pump |
HP | 1/8 hp |
Phase | Single |
Voltage | 115/230 |
Impeller Material | Plastic |
Body Material | Cast iron |
Max. Recommended Viscosity | 500 SSU |
Application | Circulation of Coolant, Spraying of Cutting Oil in all Types of Machines, Including Grinders |
For Use With | Nonflammable Liquids Compatible with Pump Component Materials |
Max. Suction Lift (Ft.) | 2 ft |
Shut-Off (Ft.) | 13 ft |
Max. Temp. | 180 Degrees F |
Type | Suction |
Elastomer | Viton |
Discharge Port (In.) | 3/8 in |
Inlet/Outlet (In.) | 3/8 in |
GPM of Water @ 5 Ft. of Head | 8 gpm |
Shaft Seal | Carbon |
Includes | Grinder, Spraying of Cutting Oil in all Types of Machines |
Amps | .7/.35 |
RPM | 3,450 RPM |
GPM of Water @ 10 Ft. of Head | 5 gpm |
Motor Enclosure | Totally Enclosed Nonventilated |
Shaft Material | Carbon Steel |
Flow Rate @ 15 ft of Head (Maximum, Oil) | Not Applicable |
Maximum RPM | 3,450 RPM |
Feet of Head (Minimum) | 2 ft |
Flow Rate @ 1 ft of Head (Maximum, Oil) | Not Applicable |
Flow Rate @ 5 ft of Head (Maximum, Water) | 8 gpm |
Flow Rate (Maximum, Water) | 10.5 gpm |
Flow Rate @ 10 ft of Head (Maximum, Oil) | Not Applicable |
Nameplate Voltage | 115/230V AC |
Seal Type | Mechanical |
Discharge Type | NPT |
Maximum Feet of Head | 13 ft |
Flow Rate @ 20 ft of Head (Maximum, Water) | Not Applicable |
Priming | Self-Priming |
Intake Type | NPT |
Suction Lift (Maximum) | 2 ft |
Flow Rate @ 1 ft of Head (Maximum, Water) | Not Applicable |
Flow Rate @ 5 ft of Head (Maximum, Oil) | Not Applicable |
Flow Rate @ 20 ft of Head (Maximum, Oil) | Not Applicable |
Maximum Viscosity | 500 SUS |
Seal Material | Carbon |
Compatible with Media Type | Liquid with Fine Contaminants |
Maximum Media Temperature | 180 Degrees F |
Flow Rate @ 15 ft of Head (Maximum, Water) | Not Applicable |
Frequency | 60 Hz |
Flow Rate @ 10 ft of Head (Maximum, Water) | 5 gpm |
Horsepower | 1/8 hp |
Pump Housing Material | Cast Iron |
Description
Machine Tool Pump, Nameplate Voltage 115/230V AC, Phase Single, Pump Housing Material Cast Iron, Horsepower 1/8 hp, Maximum Viscosity 500 SUS, Flow Rate (Maximum, Water) 10.5 gpm, Flow Rate @ 5 ft of Head (Maximum, Water) 8 gpm, Flow Rate @ 10 ft of Head (Maximum, Water) 5 gpm, Maximum Feet of Head 13 ft, Compatible Intake Pipe Size 3/8 in, Compatible Discharge Pipe Size 3/8 in, Intake Type NPT, Discharge Type NPT, Impeller Material Plastic, Base Diameter 5.5 in