- Home
- /
- Plumbing
- /
- Faucets
- /
- Bathroom Sink Faucets & Accessories
- /
- Bathroom Sink Faucets
- /
- Manual 4" Mount, 3 Hole Colony Bathroom Faucet, Chrome
Shop Alternate Products
This Product is Discontinued
American Standard
Manual 4" Mount, 3 Hole Colony Bathroom Faucet, Chrome (Discontinued)
Mfr # 2275505.002
Zoro # G3047107
This Product is Discontinued
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 4"
- Number of Holes 3
- Mounting Type Deck
- ADA Compliant Yes
Customers Also Purchased
- Brand American Standard
-
MFR #
2275505.002
-
Zoro #
G3047107
- UPC # 012611268021
- Country of Origin Mexico
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | Lifetime on Residential Finish/Function and 2 yr. Commercial |
Height | 1-5/8" |
Connection Size | 1/2" NPSM |
Spout Length | 1-5/8" |
Details
Faucet Operation | Manual |
Mounting Hole Center to Center | 4" |
Number of Holes | 3 |
Mounting Type | Deck |
ADA Compliant | Yes |
Finish | Chrome |
Handle Type | Lever |
Flow Rate | 1.20 gpm |
Handle Material | Metal |
Number of Handles | 2 |
Body Material | Metal |
Flow Outlet Type | Pressure Compensating Aerated |
Ligature Resistant | No |
Replacement Cartridge | Mfr. No. M962392-0070A |
Faucet Spout | Standard |
ADA Compliance | Yes |
CEC Compliant | CEC Compliant |
Mounting Type - Faucet | Deck |
Green Certification or Other Recognition | WaterSense Approved |
Item | Colony Bathroom Faucet |
Flow Outlet Type - Faucet | Aerated |
Drain Type | Pop Up |
Flow Outlet Type (Faucet) | Aerated |
Includes | Spec Sheet Install Sheet Warranty Faucet Handles Drain Bathroom Faucet |
Faucet Finish | Chrome |
Standards | ASME A112.18.1; ANSI A117.1; CSA B 125; NSF 61/Section 9; CA AB 1953 |
Connection | 1/2" |
Residential / Commercial | Commercial |
Commercial / Residential | Commercial |
Battery Charger CEC Compliant | CEC Compliant |
Valve Type | Ceramic Disc |
Temp. Control | No |
Green Environmental Attribute | Faucet Flow Rate 1.5 gpm Or Less |
Material of Construction | Metal |
Description
Item Colony Bathroom Faucet
- This item has been restricted from sale in the following states: CA
Replacement Parts
- $7.2716% off
- $2.6911% off
On page
1 of 1