Smc
Exhaust Port Flow Control, 1/2 In. R(PT)
Mfr # ASN2-04
Zoro # G3047773
$12.15
9% off
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Port Size 1/2 in R(PT)
- Pipe Size 1/2"
- Body Material Nickel Plated Brass
- Temp. Range 23 to 140 Degrees F
- Pressure Range 0 to 145 psi
Explore More Products
- SMC Speed Control Valve, 5/32 In Tube, 1/4 In AS2201F-N02-03SA
- SMC Flow Control Valve, 1/4 In, NPT x Tube AS2201F-N02-07SD
- SMC Flow Control Valve, 3/8 In Tube, 1/4 In AS2201F-N02-11SD
- SMC Speed Control Valve, 10mm Tube, 1/4 In AS3211F-02-10S
- SMC Speed Control Valve, 3/8 In Tube, 1/2 In AS4211F-N04-11SA
- SMC Speed Exhaust Control Valve, 1/4, #10-32 ASV220F-U10/32-07
- SMC Speed Control Valve, 12mm Tube, 1/2 In AS4211F-04-12S
- SMC Flow Control Valve, 8mm Tube, 1/4 In AS2211F-02-08SD
- SMC Flow Control Valve, 3.2mm Tube, 1/8 In AS2201F-01-23SD
- AIGNEP USA Universal Flow Control, 3/8 In, NPT x Tube 88973-06-06
- ALPHA TECHNOLOGIES AIGNEP Flow Control, , Knob Adj., 8MM Tube X 1/8" Swift-Fit, Composite Body 55905-8-1/8
- Smc Pneumatic Flow Control Valves