White-Rodgers
Pilot Generator, 180 Degrees, LP/NG, 750mV, 32 in L., Thermopile
Mfr # PG9A38JTL24
Zoro # G3047791
$54.41
17% off
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type LP/NG
- Length (In.) 32 in
- Tip Style Channel Type
- Type Thermopile
- Voltage 750mV
Explore More Products
- WHITE-RODGERS 767A-372 Hot Surface Ignitor 767A-372
- WHITE-RODGERS Hot Surface Ignitor, LP/NG, 120V AC, 5 1/4 in L., Silicon Carbide 767A-372
- WHITE-RODGERS Hot Surface Ignitor, LP/NG, 120V AC, 5 1/4 in L., Silicon Carbide 767A-384
- WHITE-RODGERS Hot Surface Ignitor, LP/NG, 120V AC, 5 1/3 in L., Silicon Carbide 767A-366
- WHITE-RODGERS Hot Surface Ignitor, LP/NG, 120V AC, 19 1/8 in L., Silicon Carbide 767A-371
- WHITE-RODGERS Hot Surface Ignitor, LP/NG, 120V AC, 5 1/4 in L., Silicon Carbide 767A-370
- WHITE-RODGERS Pilot Generator, 180 Degrees, LP/NG, 750mV, Porting 0.32" L. PG9A37JTL022
- WHITE-RODGERS White-Rodgers‚Ñ¢ Mercury Flame Sensor, 48" Element, 3 Pin Plug 3098-156
- WHITE-RODGERS Pilot Generator, 90 Degrees Left Porting, LP/NG, 750mV PG9A41JTL020
- SLANT FIN BOILER Burner 410-508-000
- ARO Switch, Reed (3 Meters), 119581-2 119581-2
- White-Rodgers Pilot and Ignitor Components