Stanley
Pry Bars, Flat Pry Bar, Black and Yellow
Mfr # 55-526
Zoro # G3047825
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Yellow
- Features Corrosion Resistance, Increased Strength and Durability, Nail Slots on Claw Ends With Beveled Edges
- Material Heat Treated Steel
- Overall Length 21 in
- Overall Width 1 3/4 in
Explore More Products
- STANLEY Ripping Bar 3/4 X 36 In 55-136
- STANLEY Wonder Bar® Pry Bar – 12-3/4" 55-515
- STANLEY Pry Bars, Pry Bar, 13-1/2 In. L, 1 In. W 55-101
- STANLEY Pry Bars, Pry Bar, 36 In. L, 1-3/4 In. W 55-104
- STANLEY Nail Pullers, Nail Puller, 12 In. L 55-115
- STANLEY Ripping Bar 3/4 X 29 In 55-130
- STANLEY Stanley Tools Ripping Bar 3/4X30 55-130 7010846
- STANLEY Stanley Hand Tools Wonder Bar X 21 Pry Bar 55-526 76174555264
- STANLEY Stanley Hand Tools 10in. Nail Puller With Chisel Scraper 55-117 76174551174
- NUPLA Pike Pole, Fiberglass Handle, 12 ft. L 6895552
- CTA MANUFACTURING Small Bearing Splitter 8060
- Stanley Nail Pullers, Wrecking and Pry Bars