Zoro Select
External Retaining Ring, Steel Zinc Plated Finish, 1/4 in Shaft Dia, 100 PK
Mfr # 5CE83
Zoro # G3048141
$16.06
10% off
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- For Bore Diameter Not Applicable
- Fits Groove Diameter 0.125"
- Material Steel
- Finish Zinc Plated
Explore More Products
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 5/8 in Shaft Dia, 100 PK BE-62ST PA
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 3-5/8 in Shaft Dia U36000.362.0001
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 8 mm Shaft Dia, 100 PK M36000.008.0001
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 5/32 in Shaft Dia, 25 PK E-15SS
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Steel Plain Finish, 7/8 in Shaft Dia, 50 PK U36230.087.0001
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 1 in Shaft Dia, 5 PK SH-100SS
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 9 1/4 in Shaft Dia U36000.925.0001
- ZORO SELECT External Retaining Ring, Steel Zinc Plated Finish, 7/16 in Shaft Dia, 50 PK 5CE89
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 0.984 in Shaft Dia, 100 PK 98RSESS
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 1-3/8 in Shaft Dia SH-137SS
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 1/16 in Shaft Dia, 100 PK SE-6ST PA
- Zoro Select External Retaining Rings