Otto
Adapter, 2 Pin to Multipin
Mfr # V1-10894
Zoro # G3048473
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Cables, Adapters, and Power Supplies
- Material Black Cycoloy Resin
- Type 2 Pin to Multipin
- For Use With Kenwood TK250/480
- Length (In.) 2 in
Explore More Products
- OTTO Speaker Microphone, Motorola HT750 Radios V2-10228-S
- OTTO Speaker Microphone, Kenwood Two-Pin Radio V2-10030-S
- OTTO SURVEILLANCE KIT WITH INLINE MIC E1-EA2KA131
- OTTO PRO TWO WIRE SURV. KIT WITH AC. TUBE V1-10180
- OTTO PROFILE MEDIUM DUTY REMOTE SPEAKER MIC V2-L2CS11
- OTTO One-Wire Surveillance Kit, Kenwood Radios E1-1W2KB131
- BANSHEE Speaker Microphone, Audio Accessory, 4" L MT-4025
- COBRA Cobra 010033 KA Crystal - 10.6975 MHz; 200 GTL 10033
- RITRON Remote Speaker Mic, Polycarbonate RSM-6X
- ICOM Charger, 110VAC, 2-5/8" H x 4" L BC213NAC
- EARPHONE CONNECTION Comfort Ear Tip, Clear, Push To Talk No EP-FUA-LC
- Otto Two Way Radio Accessories