Shop Alternate Products
This Product is Discontinued
Zoro Select
Static Shielding Bag, 3 mil, Gray (Discontinued)
Mfr # 5CXW5
Zoro # G3048787
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 5"
- Length 8"
- Color Gray
- Bag Closure Type None
- Thickness 3 mil