Shop Alternate Products
This Product is Discontinued
Electri-Flex
Liquid-Tight Conduit, 1 In x 25 ft, Gray (Discontinued)
Mfr # LA-13x25 GRY
Zoro # G3048866
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series LA
- Conduit Trade Size 1 in
- Flexible Conduit Usable Temp. Range -4 Degrees to 140 Degrees F
- Flexible Conduit Bend Radius 5 1/2 in
- Standards UL E29278, CSA LL18858, Conforms to UL ANSI/UL-360 For Liquid Tight Flexible Steel Conduit, WEEE Compliant, RoHS Compliant