Maxim
Hyd Cylinder, 2 In Bore, 36 In Stroke
Mfr # 288-319
Zoro # G3048954
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 in
- Stroke Length 36 in
- Max. Pressure 3,000 psi
- Retracted Length 44 in
- Rod Dia. 1 1/4 in
Replacement Parts
Explore More Products
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 14 In Stroke 218-321
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 1.5 Bore x 14 Stroke - 1 Rod 400510
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore x 10 Stroke - 1.5 Rod 288430
- MAXIM Hyd Cylinder, 2 In Bore, 36 In Stroke 218-314
- MAXIM WC Welded Hydraulic Cylinder: 2.5 Bore x 8 Stroke - 1.5 Rod 288416
- MAXIM Hyd Cylinder, 1-1/2 In Bore, 4 In Stroke 288-300
- MAXIM WC Welded Hydraulic Cylinder: 4 Bore x 12 Stroke - 2 Rod 288457
- MAXIM WC Welded Hydraulic Cylinder: 4 Bore x 36 Stroke - 2 Rod 288464
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 1 Bore x 6 Stroke - .625 Rod 400501
- MAXIM Hydraulic Cylinder, 3 In Bore, 4 In Stroke 288-333
- MAXIM WC Welded Hydraulic Cylinder: 4 Bore x 14 Stroke - 2 Rod 288458
- Maxim Hydraulic Cylinders