Shop Alternate Products
This Product is Discontinued
Dayton
Cable, 3/32 In, L250Ft, WLL184Lb, 7x7, Steel (Discontinued)
Mfr # 2VJG4
Zoro # G3049094
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Galvanized steel
- Coated/Uncoated Coated
- Outside Dia. 5/32 in
- Strand Type 7 x 7
- Cable Size 3/32 in