Shop Alternate Products
This Product is Discontinued
Zoro Select
Drywall Screws, Carbon Steel, Bugle Head Phillips Drive, 1465 PK (Discontinued)
Mfr # 2BU55
Zoro # G3049331
This Product is Discontinued
Key Features
- Head Type Bugle
- Drive Phillips
- Drive Size #2
- Material Carbon Steel
- Finish Black Phosphate