Shop Alternate Products
This Product is Discontinued
Facom
Socket Wrench Set, SAE, Fixed Head (Discontinued)
Mfr # FF-75.JU10
Zoro # G3049557
Free Shipping & Returns
This Product is Discontinued
Key Features
- Measurement Type SAE
- Finish Chrome
- SAE or Metric SAE
- Features Bolt Clearance Hole
- Material Alloy Steel