Shop Alternate Products
This Product is Discontinued
Bradley
Mixing Valve, Bronze, 0.5 to 8 gpm (Discontinued)
Mfr # S59-4008
Zoro # G3050686
Free Shipping & Returns
This Product is Discontinued
Key Features
- Body Material Bronze
- Flow Rate 0.5 to 8 gpm
- Inlet Type MNPT
- Outlet Type MNPT
- Inlet Size 1/2"