- Home
- /
- Heating & Cooling
- /
- Blowers
- /
- Square Centrifugal In-Line Blowers
- /
- Inline Blower, 14 In, w/ 3/4 HP Drive Pkg
Dayton
Inline Blower, 14 In, w/ 3/4 HP Drive Pkg
Mfr # 7A0H7
Zoro # G3050966
Free Shipping & Returns
$2,095.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 14 in
- Voltage 115/230
- Motor HP 3/4 hp
- Outlet Height (In.) 19 7/8 in
- Sones @ 0.000-In. SP @ 5 Ft. 16.4
- Brand Dayton
- MFR #7A0H7
- Zoro #G3050966
- Country of OriginMultiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 14 in |
Outlet Height (In.) | 19 7/8 in |
Outlet Dia. (In.) | 10 in |
Max. Depth (In.) | 22 in |
Dimension D (In.) | 1 1/2 in |
Dimension E (In.) | 20 in |
Dimension B (In.) | 22 in |
Dimension C (In.) | 19 7/8 in |
Height (In.) | 23 in |
Outlet Width (In.) | 19 7/8 in |
Dimension G (In.) | 13 1/4 in |
Dimension A (In.) | 23 1/8 in |
Inlet Width (In.) | 19 7/8 in |
Width (In.) | 23 in |
Inlet Dia. (In.) | 10 in |
Max. Motor Height (In.) | 12 1/2 in |
Inlet Height (In.) | 19 7/8 in |
Shaft Dia. (In.) | 3/4 in |
Dimension F (In.) | 17 in |
Dimensons H x W x D | 23 in x 19 3/4 in x 22 in |
Outlet Diameter | 10 in |
Shaft Diameter | 3/4 in |
Wheel Dimensions | 14 in Dia. |
Inlet Duct Connection Height | 19 7/8 in |
Overall Width | 23 in |
Wheel Diameter | 14 in |
Overall Depth | 22 in |
Manufacturer Warranty Length | 1 yr Limited |
Inlet Diameter | 10 in |
Outlet Duct Connection Height | 19 3/4 in |
Overall Height | 23 in |
Inlet H x W | 19 7/8 in x 19 7/8 in |
Outlet Dimensions H x W | 19 3/4 in x 19 3/4 in |
Inlet Duct Connection Width | 19 7/8 in |
Outlet Duct Connection Width | 19 3/4 in |
Details
Voltage | 115/230 |
Motor HP | 3/4 hp |
Sones @ 0.000-In. SP @ 5 Ft. | 16.4 |
CFM @ 0.000-In. SP | 2929 |
Stock No. | 5AV78 |
CFM @ 0.125-In. SP | 2858 |
Hz | 60 |
CFM @ 0.250-In. SP | 2787 |
Full Load Amps | 10.2/5.1 |
Max. Inlet Temp. (Deg. F) | 160 Degrees F |
Blower RPM | 1553 |
Bearing Type | Regreasable Pillow Block |
CFM @ 1.500-In. SP | 1447 |
Motor RPM | 1725/1425 |
Agency Compliance | UL And C-UL Listed |
Mounting Position | Vertical/Horizontal |
CFM @ 0.375-In. SP | 2708 |
CFM @ 0.750-In. SP | 2449 |
Item | In-Line Duct Blower |
Assembled/Unassembled | Unassembled |
Wheel Type | Backward-Inclined |
Sones @ 0.125-In. SP @ 5 Ft. | 16.2 |
CFM @ 1.250-In. SP | 1964 |
Type | Centrifugal, With Drive Package |
Includes | Access Panel |
Speed Control | No |
CFM @ 0.500-In. SP | 2626 |
Wheel Material | Aluminum |
Motor Enclosure | Open Dripproof |
CFM @ 1.000-In. SP | 2253 |
Phase | 1 |
Housing Material | Steel |
Sones @ 0.250-In. SP @ 5 Ft. | 16.0 |
Max. BHP | 0.79 |
CFM @ 0.625-In. SP | 2539 |
Motor Type | Capacitor-Start |
Wheel/Housing Material | Aluminum Wheel / Steel Housing |
For Ventilation Type | Exhaust, Supply, Make-Up, Return |
Airflow @ 0.750 in SP | 2,449 cfm |
Maximum Inlet Air Temperature | 160 Degrees F |
Motor Horsepower | 3/4 hp |
Housing Material Finish | Galvanized |
Maximum Static Pressure | 1 1/2 in wc |
Sound Level | 16.0 sones @ 0.250 in SP and 5 ft, 16.2 sones @ 0.125 in SP and 5 ft, 16.4 sones @ 0.000 in SP and 5 ft |
Airflow @ 0.500 in SP | 2,626 cfm |
Standards | UL/cUL Listed |
Airflow @ 0.250 in SP | 2,787 cfm |
Airflow @ 0.000 in SP | 2,929 cfm |
For Location | Indoor |
Motor Enclosure Design | Open Dripproof (ODP) |
Assembly | Unassembled |
Airflow @ 1.000 in SP | 2,253 cfm |
Nameplate Voltage | 115/230V AC |
For Air Type | Clean |
Current | 10.2/5.1 A |
Airflow @ 0.125 in SP | 2,858 cfm |
Market | Commercial, Industrial |
Speed Controllable | No |
Mounting Orientation | Multiposition |
Airflow @ 1.500 in SP | 1,447 cfm |
Includes Motor | Yes |
Airflow @ 1.250 in SP | 1,964 cfm |
Airflow @ 0.625 in SP | 2,539 cfm |
Airflow @ 0.375 in SP | 2,708 cfm |
Frequency | 60 Hz |
Airflow @ 0.250 in SP Range | 2000 to 3999 cfm |
Features | Bearing Cover and Motor Cover Included to Help in Lengthening Service Life, Collars Simplify Duct Connections, and Panels on Each Side to Provide Quick Access to Internal Fan Components |
Includes Drive Package | Yes |
Maximum Fan Speed | 1,553 RPM |
Motor Speed | 1.2 RPM |
Application | Indoor Clean Air Applications |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 14 in, Airflow @ 0.000 in SP 2,929 cfm, Airflow @ 0.125 in SP 2,858 cfm, Airflow @ 0.250 in SP 2,787 cfm, Airflow @ 0.375 in SP 2,708 cfm, Airflow @ 0.500 in SP 2,626 cfm, Airflow @ 0.750 in SP 2,449 cfm, Airflow @ 1.000 in SP 2,253 cfm, Airflow @ 1.250 in SP 1,964 cfm, Airflow @ 1.500 in SP 1,447 cfm, Maximum Static Pressure 1 1/2 in wc, Maximum Inlet Air Temperature 160 Degrees F
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Inline Blower, 11 In, w/ 1/2 HP Drive Pkg 7M7R5
- DAYTON Duct Blower, 18 In 7H476
- DAYTON Blower, 14 In, w/ 1 1/2 HP Drive Pkg 7A0J2
- DAYTON Duct Blower, 20 In 7H478
- DAYTON In-Line Duct Blower, 14-1/2 in., 115V 20UD17
- DAYTON Duct Blower, 30 In 7H487
- DAYTON Duct Blower, 20 In 7H480
- DAYTON Inline Blower, 14 In, w/ 1 HP Drive Pkg 7A0J0
- DAYTON Inline Blower, Belt-Drive, 1938 CFM 7J643
- DELHI Direct Drive Sq, Inline Blower, 1HP, 15" GSQ150-D-EC
- DAYTON Inline Blower, 36 In, w/ 1 HP Drive Pkg 7A0M9
- Dayton Square Centrifugal In-Line Blowers