Dickson
Chart, 4 In, 120 to 240 VAC, 1 Day, PK60
Mfr # C009
Zoro # G3051447
$59.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 4 in
- Range 120 to 240V AC
- Recording Time (Day) 1
- For Use With 2T470
Explore More Products
- DICKSON Circular Chart, 6 In, -50 to 50, 7 Day, PK60 C651
- DICKSON Circular Chart, 4In, 0 to 200psi, 24Hr, Pk60 C026
- DICKSON Chart, 8 In, +5 to +40, 31 Day, PK60 C483
- DICKSON Chart, 8 In, 0 to 300, 7 Day, PK60 C431
- DICKSON Chart, 4 In, -22 to 122 F, 7 Day, PK60 C206
- DICKSON Chart, 6 In, Range 0 to 300, 7 Day, PK60 C603
- DICKSON Chart, 3 In, +25 to +50 C, 1 Day, PK60 C315
- DICKSON Chart, 3 In, 76 to 122 F, 7 Day, PK60 C308
- DICKSON Chart, 4 In, Range -40 to 50, 1 Day, PK60 C011
- HONEYWELL Chart, 10.313 In, 0 to 150, 1 Day, PK100 BN 24001660-180
- HONEYWELL Chart, 12 in., No Range, PK100 BN 30755317-001
- Dickson Circular Charts