Shop Alternate Products
This Product is Discontinued
Zoro Select
Machinery Eye Bolt Without Shoulder, 1/4"-20, 1-1/4 in Shank, 1/2 in ID, 316 Stainless Steel, Plain (Discontinued)
Mfr # 11515 5
Zoro # G3051736
This Product is Discontinued
Key Features
- Shoulder Style Without Shoulder
- System of Measurement Inch
- Thread Size 1/4"-20
- Shank Length 1-1/4 in
- Eye Inside Diameter 1/2 in