Garlock
Gasket, Sz2 1/2 In, Tri-Clamp, Tuf-Steel(R)
Mfr # 40MPG-TS-250
Zoro # G3052646
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 2 1/2 in
- Connection Tri-Clamp
- Outside Dia. 3.05 in
- Inside Dia. 2.374 in
- Metal Detectable Yes
Explore More Products
- GARLOCK Gasket Sheet, 1/16 in., Blue and Off-White 3760U-30062
- GARLOCK Gasket, Size 2 In, I-Line, PTFE 40IT-200
- GARLOCK Gasket, PTFE, 1/8 In T, 30 x 30 In 3545
- GARLOCK Gasket Sheet, Garlock 9800, 30 x 30 x1/16" 9800-30062
- GARLOCK Gasket Sheet, 30 x30 In, PTFE w/Glass, Blue 3504-30125
- GARLOCK Gasket, Size 4 In, Tri-Clamp, BUNA 40MPU-400
- GARLOCK Gasket Sheet, Blue, 6 in Overall L BULK-FGSM-AH-45
- GARLOCK Gasket Sheet, Green, 6 in Overall L BULK-FGSM-AH-29
- GARLOCK Gasket, Sz 3/4 In, Tri-Clamp, Tuf-Steel(R) 42MPG-TS-075
- ANVIL Roughneck Gasket, Grade E, 2-1/2 In. 0390077527
- ZORO SELECT Gasket, 2-1/2 In, Bevel Seat, BUNA 692-10693, 40BSB2.5
- Garlock Sheet Gaskets