Eaton Bussmann
Fuse Block, Industrial, 60A, 2 Pole
Mfr # T30060-2CR
Zoro # G3053635
$37.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series T
- Fuse UL Class T
- Amp Range 31 to 60 A
- Voltage Rating 160V DC
- Number of Poles 2
Explore More Products
- EATON BUSSMANN 2PK GMC Time Lag Fuse BP/GMC-5
- EATON BUSSMANN Fuse Block Cover, Indicating, 1.30 in. L CVRI-RH-25060
- EATON BUSSMANN Fuse Holder, Box Lug, 4.88"L x 3.16" W, 60A CH60J2
- EATON BUSSMANN Fuse Block, Midget, 30A, 1 Pole CHM1DIU
- EATON BUSSMANN Fuse Cover, 70 to 100A, H, RK5, RK1, NonInd CVR-RH-60100
- EATON BUSSMANN Fuse Block Cover, Class CC, 600VAC CVRI-CCM-QC
- EATON BUSSMANN Fuse Clips Tron Fuse Clip BK/1A3398-07-R
- EATON BUSSMANN Fuse Block, Industrial, 400A, 3 Pole RM25400-3CR
- EATON BUSSMANN Fuse Block, Industrial, 600A, 3 Pole JM60600-3CR
- SEACHOICE Fuse and Junction Block, 6 Gang, 4-1/4" L x 2-3/4" W x 5/8"H 13361
- EATON BUSSMANN Fuse Holder, 30A, 2.81"Lx1.13" W x 1.78" H HPF-RR
- Eaton Bussmann Fuse Accessories