Dayton
Supply Fan, Medium Duty, 54 in Blade Dia, 1-1/2 to 5 HP
Mfr # 3FKD5
Zoro # G3054615
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$2,129.99
Key Features
- Drive Package With Motor Included No
- Fan Duty Rating Medium
- Blade Dia. 54 in
- Exhaust/Supply Fan Motor HP 1-1/2 to 5
- Drive Type Belt
Replacement Parts
Explore More Products
- DAYTON Supply Fan, Standard Duty, 20 in Blade Dia, 1/4 to 1/2 HP 3FKD4
- DAYTON Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 42 in Blade Dia, 1-1/2 HP 7CC52
- DAYTON Supply Fan w/Drive Package, Heavy Duty, 208-230/460V AC, 60 in Blade Dia, 10 HP 7AC76
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/460V AC, 42 in Blade Dia, 1/2 HP 7AD06
- DAYTON Supply Fan w/Drive Package, Medium Duty, 208-230/460V AC, 54 in Blade Dia, 5 HP 7AC70
- DAYTON Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 24 in Blade Dia, 1/2 HP 7CC08
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/460V AC, 30 in Blade Dia, 1/2 HP 7AC98
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/460V AC, 30 in Blade Dia, 1/4 HP 7AC96
- DAYTON Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 48 in Blade Dia, 2 HP 7CC71
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/460V AC, 36 in Blade Dia, 1-1/2 HP 7AD05
- DAYTON Supply Fan w/Drive Package, Standard Duty, 115V AC, 36 in Blade Dia, 1/3 HP 7CC28
- Dayton Supply and Intake Fans