Shop Alternate Products
This Product is Discontinued
Power First
Rigid Conduit Elbow, 90 Deg, 2 In (Discontinued)
Mfr # 2CLH4
Zoro # G3055026
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Conduit Type Rigid
- Conduit Fitting Type Elbow
- Conduit Fitting Material Galvanized Steel
- Overall Length 18-5/8"
- For Use With Rigid Conduit