Shop Alternate Products
This Product is Discontinued
Power First
Rocker Switch, SPST, 2 Connections (Discontinued)
Mfr # 2VLL9
Zoro # G3055306
This Product is Discontinued
Key Features
- Contact Form SPST
- Number of Connections 2
- Switch Function ON/OFF
- Terminals 0.250 in Quick Connect Tab
- Mounting Hole 0.540 in x 1.140 in