Anvil
Pipe Roll with Steel Yoke, Cast Iron, 4In
Mfr # 0560508160
Zoro # G3055412
$39.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adjustable
- Material Cast Iron
- Pipe Size 4 in
- Metal Detectable Yes
- Max. Load 475
Explore More Products
- ANVIL Pipe Roll w/Steel Yoke, Cast Iron, 2 1/2In 0560504383
- ANVIL 281 GAL CONCRETE WEDGE INSERT 0500370309
- ANVIL 136 3/4 PLTD MI ROD COUPLING 0500319041
- ANVIL Roller Chair, Cast Iron, 4 In 0560503096
- ANVIL Pipe Roll, Cast Iron, 8 In 0560501132
- ANVIL Pipe Roll with Steel Yoke, Cast Iron, 5 In 0560504425
- ANVIL 181 24 BLK CI P/RL WSTL YOKE 0560504516
- ANVIL 171 16 BLK CI 6-11/4 SKT P/RL 0560501173
- ANVIL 69NC 4 NONCAPT ZP LHT RING HGR 0500302195
- SUPERIOR TOOL Pipe Cuttr Intrnal Pvc 37516
- DURA-BLOK Pipe Support Block, 200 Lb Load, 9.6 In L DBR10-12
- Anvil Plumbing Accessories