Smith-Blair
Repair Clamp, SS, 12 In Pipe, 1 In CC Out
Mfr # 238132007009 CC
Zoro # G3055437
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Full Circle
- Gasket Material Nitrile
- Pipe Size 12 in
- Length 7 1/2 in
- Material 304 Stainless steel
Explore More Products
- SMITH-BLAIR Repair Clamp, Pipe Size 3/4 In, 3 In L 24500010503000
- SMITH-BLAIR Repair Clamp, Pipe Size 8 In, 3 In L 245-00086303000
- SMITH-BLAIR Repair Clamp, Pipe Size 3 In, 7 1/2 In L 22600035007000
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 12 In 26100132007000
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 3 In 26100035012000
- SMITH-BLAIR Repair Clamp, Pipe Size 4 In, 9 In L 24500045009000
- SMITH-BLAIR Repair Clamp, SS, 10 In Pipe, 3/4 In IP Out 238111007006 IP
- SMITH-BLAIR Repair Clamp, SS, 4 In Pipe, 3/4 In CC Out 238045007007 CC
- SMITH-BLAIR Pipe Repair Clamp, 13/16"MaxOD, Full Cov 24700008403000
- SMITH-BLAIR Repair Clamp, SS, 10 In Pipe, 1 In CC Out 238111012009 CC
- B & K Pipe Hanger Bell Copper 3/4 C83-075HC
- Smith-Blair Plumbing Accessories