Shop Alternate Products
This Product is Discontinued
Elkay
Wall, No ADA, 1 Level Water Cooler (Discontinued)
Mfr # HEW3L1Z
Zoro # G3056374
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mounting Type Wall
- Indoor / Outdoor Indoor
- ADA Compliant No
- Number of Levels 1
- Voltage 115