Shop Alternate Products
This Product is Discontinued
Drill Doctor
Drill Doctor 750X Drill Bit Sharpener 3/32"-3/4", 180 grit diamond sharpening wheel (pre-installed) (Discontinued)
Mfr # DD750X
Zoro # G3056566
Free Shipping & Returns
This Product is Discontinued
Key Features
- Grinding Wheel Dia. (In.) 1
- Drill Dia./Capacity 3/32 to 3/4", 2.5 to 19.0mm, Numbers 30 to 1, Letters A to Z
- Max. RPM 20,000
- Voltage 110 V
- Amps 1.75