Westward
Cell Phone Holder, Medium, Polyester
Mfr # 5MZR8
Zoro # G3057442
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Type Universal Medium
- Color Black and Blue
- Width 3-1/4"
- Height 3-1/4"
Explore More Products
- WESTWARD Knife Sheath, Leather, 3-1/2 x1 x 9-1/2 In 13T122
- WESTWARD Tool Holder, Poly, 4-1/4 x2 x 7-1/4 In, Blk 13T124
- WESTWARD Plier Holder, Leather, 3-3/4 x 1 x9-1/4 In 13T121
- WESTWARD Phone/Tool Holder, 3-1/2x1-7/64x6-3/4, Blk 13T132
- WESTWARD Plier Holder, Leather, 2-3/4x3/4 x8-3/4 In 13T131
- WESTWARD Cell Phone Holder, Mini, Polyester 5MZR7
- TRAMONTINA KNIFE STEAK BLK STMPD 5"" 80020/005
- MERCER CUTLERY Santoku Knife, Granton Edge, 7 In., Blue M22707BL
- VICTORINOX 5 in Chef Knife 5.2003.12
- VICTORINOX Fillet Knife, 8 In L, Flexible 5.3763.20
- DEXTER RUSSELL Butchers Shrp, Diamond Guard, Medium 07030
- Westward Knives & Cutlery