Ken Forging
Machinery Eye Bolt Without Shoulder, 3/8"-16, 3 in Shank, 1 in ID, Steel, Zinc Plated
Mfr # K2003-3-ZN
Zoro # G3058221
$11.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style Without Shoulder
- System of Measurement Inch
- Shank Length 3 in
- Eye Inside Diameter 1 in
- Material Steel
Explore More Products
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/2"-13, 3 in Shank, 1-3/16 in ID, Steel, Zinc Plated K2005-3-ZN
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/8"-11, 3 in Shank, 1-3/8 in ID, Steel, Zinc Plated K2007-3-ZN
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1-1/4"-7, 3 in Shank, 2-3/16 in ID, Steel, Plain K2012
- KEN FORGING Machinery Eye Bolt Without Shoulder, 7/16"-14, 1-3/8 in Shank, 1-3/32 in ID, Steel, Zinc Plated K2004-ZN
- KEN FORGING Machinery Eye Bolt Blank With Shoulder, Unthreaded, 3 in Shank, 2-3/16 in ID, Steel, Plain K2032-BLANK
- KEN FORGING Eye Bolt With Shoulder, M30-3.50, 60 mm Shank, 55 mm ID, Steel M30-A
- KEN FORGING Machinery Eye Bolt Blank Without Shoulder, Unthreaded, 1-1/8 in Shank, 7/8 in ID, Steel, Plain K2002-BLANK
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/16"-18, 3 in Shank, 7/8 in ID, Steel, Plain K2022-3-SS
- KEN FORGING Machinery Eye Bolt Blank Without Shoulder, Unthreaded, 2 in Shank, 1-1/2 in ID, Steel, Plain K2008-BLANK
- HAMPTON Eye Bolt 1/4", Steel, Zinc Plated 02-3456-240
- US CARGO CONTROL Eye Bolt 3/8", 4-1/2 in Shank, 3/4 in ID, Steel, Galvanized GVEB38X4-12
- Ken Forging Eye Bolts