Zoro Select
Water Heater Drip Pan, 26 In Dia, Plastic
Mfr # 3VU60
Zoro # G3058307
$25.28
34% off
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Plastic
- Material Plastic
- Height (In.) 2 1/2 in
- Includes 1 in PVC Adapter, Gasket, Lock Nut
- Dia. (In.) 26 in
Explore More Products
- ZORO SELECT Water Heater Stand, 30 In 40-S-30-U
- ZORO SELECT Water Heater Stand, 22 In 40-S-22-U
- ZORO SELECT Water Heater Stand, 24 In 40-S-24-U
- ZORO SELECT Water Heater Straps, 80 Gal, 38 In QS-50-P
- ZORO SELECT Water Heater Pans, Plastic, 26" Dia. 60082
- ZORO SELECT Water Heater Pan, 22 In, Aluminum QP-22
- ZORO SELECT Water Heater Platform, 21 In Dia 40-SWHP
- TELEDYNE LAARS Re0013000 Flow Switch For RE0013000
- RINNAI He Plus Series Pump Kit With Mc-195T HEPumpKitMC
- BRADFORD WHITE 224-32999-06 Anode Rod / Alum / 224-32999-
- A.O. SMITH 9001829005 32" Magnesium Anode 9001829005
- Zoro Select Water Heater Parts