Zoro Select
3/8"-16 x 6 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 50 PK
Mfr # U24212.037.0600
Zoro # G3058501
Free Shipping & Returns
$107.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Round
- Drive Combination Phillips/Slotted
- Drive Size #4
- Material Steel
Explore More Products
- ZORO SELECT M2.5-0.45 x 30 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK MPPD025300-100P1
- ZORO SELECT 1/4"-20 x 5/8 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 50 PK U51140.025.0062
- ZORO SELECT #10-24 x 1-1/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK U24211.019.0125
- ZORO SELECT 1/4"-20 x 2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK U24670.025.0200
- ZORO SELECT M4-0.70 x 60 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 50 PK M51340.040.0060
- ZORO SELECT 3/8"-16 x 1-1/4 in Torx Truss Machine Screw, Zinc Plated Steel, 600 PK 3720MTT
- ZORO SELECT 5/16"-18 x 2 in Slotted Pan Machine Screw, Plain Steel, 500 PK 3132MSP188
- ZORO SELECT M3-0.50 x 5 mm Torx Flat Machine Screw, Plain Steel, 5000 PK M35MTF188
- ZORO SELECT #10-32 x 3 in Phillips Flat Machine Screw, Plain Stainless Steel, 1000 PK 1148MPF188
- ZORO SELECT #4-40 x 3/8 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51120.011.0037
- L.H. DOTTIE 1/4"-20 x 1-1/4 in Phillips Pan Machine Screw, 18-8 Stainless Steel, 100 PK PMS14114
- Zoro Select Machine Screws