Starrett
Outside Micrometer, 2 to 3", Ratchet
Mfr # 436.1XRL-3
Zoro # G3058657
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Features Accurate, Rugged, and Easy to Use, Advanced Sleeve Design with Staggered Lines and Distinct Figures for Precise and Easy Readability, Balanced Frame and Thimble Design Ensure Easy Handling, Quick and Easy Adjustment
- Spindle Flat
- Anvil Flat
- Thimble Ratchet
Explore More Products
- STARRETT Micrometer, 0 to 1", 0.001, Ratchet 436.1XRL-1
- STARRETT Outside Micrometer, 3 to 4", 0.001" 436.1XRL-4
- STARRETT Outside Micrometer, 6", Ratchet 436.1XRL-6
- STARRETT Interchangeable Anvil Micrometer, 0 to 1" 220XRL-1
- STARRETT Outside Micrometer, 3 to 4" Range T444.1XRL-4
- STARRETT Micrometer Outside T436.1XRL-1
- STARRETT Micrometer Can Seam 207MZ
- STARRETT Digital Interchangeable Anvil Micrometer 714.1BFLZ
- STARRETT Micrometer Outside T436.1XRL-2 W/SLC
- MITUTOYO Micrometer, Deep Thrt, 0-25/.01mm 118-101
- HHIP 0-1" .0001" Micrometer With 6" Throat Depth 4200-0208
- Starrett Precision Measuring Tools