Shop Alternate Products
This Product is Discontinued
Wiegmann
Axial Fan, Square, 115V AC, 560 cfm, 13 in W. (Discontinued)
Mfr # WPFB500115
Zoro # G3059061
Free Shipping & Returns
This Product is Discontinued
Key Features
- Blade Material Non Metallic
- CFM @ 0.000-In. SP 560
- Depth 4 5/9 in
- Height 11 1/8 in
- Housing Material Galvanized Steel