Scientific Cutting Tools

Thd Mill, Int/Ext, SC, TiALN, #2, 56-80 TPI


$43.09
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material - Machining Carbide
  • Type Single Profile, Internal or External
  • Finish - Machining TiAlN
  • Overall Length 2 in
  • Thread Type Inch
See all product information