Westward
Booster Cable, HD, 1 AWG, 12 Ft, Parrot Jaw
Mfr # 5RXF9
Zoro # G3059603
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 800A
- Application Commercial
- Includes Built-in Positive and Negative Identification
- Length 12 ft.
- Type Heavy Duty
Explore More Products
- WESTWARD Port. Power Source, Crank 800/600A, 12/24V 3LE86
- WESTWARD Electronic Switching Charger, Maintaining 5RXF1
- WESTWARD Heavy Duty Booster Cable Clamp, 800A, Red 23PC42
- WESTWARD Booster Cable, SD, 4 AWG, 16 Ft, 400 Amp 5RXF6
- WESTWARD Booster Cable, SD, 4 AWG, 25 Ft, 400 Amp 5RXF5
- WESTWARD Booster Cable, Heavy Duty, 12 ft. Cable 23PC95
- FJC Parrot Clamp, 20 ft. Cables, 4Ga, 600A 45234
- GROTE Copper Lug, 1/0 Ga, 5/16", PK2 82-9532
- FJC Cable, Rating Clamp, 6Ga, 16 ft., 500A 45229
- GROTE Oem Weather Pack Repair Kit, PK185 83-6546
- BATTERY DOCTOR Protector and Charg Monitor, Black, Copper 20099
- Westward Automotive Battery Accessories