Century
Motor, PSC, 1/4 HP, 1100 RPM, 115V, 48Z, TEAO
Mfr # C059A
Zoro # G3059707
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 1 yr
- Motor Shaft Rotation CW/CCW
- Mounting Stud Length 1/2 in
- Mounting Stud Pattern 3-5/8 in x 3-5/8 in
- Body Dia. 5 5/8 in
Explore More Products
- CENTURY Motor, PSC, 1/2 HP, 1075,208-230V, 48Y, OAO D1056
- CENTURY Motor, PSC, 1/3 HP, 1075,208-230V, 48Y, OAO D1036
- CENTURY Motor, PSC, 1/3 HP, 1625 RPM, 115V, 48Y, OAO FDL1034
- CENTURY Motor, PSC, 3/4 HP, 1625 RPM, 115V, 48Y, OAO FDL1074
- CENTURY Motor, PSC, 1/3 HP, 1075 RPM, 115V, 48Y, OAO 753A
- CENTURY Motor, PSC, 1/2 HP, 1075,208-230V, 48Y, OAO FM1056
- CENTURY 5in. Dia. Fan/Blower Motors BL6519
- CENTURY Motor, PSC, 1/6 HP, 1075 RPM, 115V, 42Y, OAO 9715
- CENTURY 5in. Dia. Fan/Blower Motors 360
- CENTURY Motor, PSC, 1/6 HP, 1075,208-230V, 48Y, TEAO OGD1016
- MARATHON MOTORS Pdstl Fan Mtr, PSC, TENV, 1/4HP, 1625rpm, 48Z 048A17T2005
- Century Direct Drive Blower Motors