Justrite
Acid Safety Cabinet, 35-3/4 In. H
Mfr # 24010
Zoro # G3060373
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$6,400.00
Key Features
- Capacity (36) 2.5L Bottles
- Color White
- Width 36"
- Depth 21-3/4"
- Height 35-3/4"
Replacement Parts
Explore More Products
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 4 Gal., Yellow 890420
- JUSTRITE Cabinet, Pesticide, Green, 60 Gallon 896004
- JUSTRITE Corrosive Safety Cabinet, Under Counter 892322
- JUSTRITE Flammable Cabinet, 36 Gal., Yellow 892210
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 17 gal., Yellow 891700
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 gal., Yellow 894580
- JUSTRITE Safety Cabinet, EN, 30 gal., 30 min., Color: Yellow 22601
- JUSTRITE Corrosive Safety Cabinet, Blue, 30 gal. 893302
- JUSTRITE Safety Cabinet, EN, 30 gal., 90 min., Color: Yellow 22605
- JAMCO Flammable Safety Cabinet, 44 gal., Yellow FM44YP
- JUSTRITE Flammable Safety Cabinet, 60 gal., Gray 896003
- Justrite Safety Cabinets