Shop Alternate Products
This Product is Discontinued
Watts
Replacement Carbon Block, For Use w/4TMD6 (Discontinued)
Mfr # Of110RC
Zoro # G3060617
This Product is Discontinued
Key Features
- Standards W-512, NSF, ANSI 42 And 61,DVGW
- For Use With Mfr. No. OF-110-1
- Head Material Polypropylene
- Color Black
- Housing Material SAN Plastic