Jet-Lube
Gate Valve Sealant, 40 lb, Temp Range 0 to 400 Degrees F
Mfr # 91016
Zoro # G3060836
Free Shipping & Returns
$801.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Gate Valve Sealant is Recommended for Use in Gate Valves Where Contact with Sour Crude or Gas is Expected, Excellent for Use with Aliphatic Hydrocarbons Such As Diesel Fuel
- Color Gray
- Size 40 lb
- Temp. Range 0 to 400 Degrees F
- Sealant Container Pail
Explore More Products
- JET-LUBE Gate Valve Sealant, EZY-TURN(R) H2S, 10 lb 91022
- JET-LUBE Plug Valve Sealant, EZY-TURN(R) #5, 10 lb 93522
- JET-LUBE Thread Sealant, Run-N-Seal(R), 2 Gal 12212
- JET-LUBE Thread Sealant, API-Modified, 25 lb 22112
- JET-LUBE Gate Valve Sealant, 35 lb, Temp Range -20 to 500 Degrees F 92516
- JET-LUBE Gate Valve Sealant, 150 lb, Temp Range 0 Degrees to 250 Degrees F 95524
- JET-LUBE Gate Valve Sealant, 50 lb, Temp Range 0 Degrees to 250 Degrees F 95516
- JET-LUBE Nonmetallic Thread Compound, 1 Gal 13923
- JET-LUBE Gate Valve Sealant, Body Fill, 400 lb 92529
- JET-LUBE Gate Valve Sealant, 120 lb, Temp Range -20 to 500 Degrees F 92524
- JET-LUBE Thread Sealant, API-Modified, 50 lb 22114
- Jet-Lube Valve Sealants and Lubricants