Parker
Filter Element, 0.01 Micron, 769 SCFM
Mfr # 6QP28-265
Zoro # G3060915
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Type Microfiberglass
- Max. Temp. (F) 175
- Replaces Donaldson MCC-1202SU, MDC-1202SU, PCC-1202SU
- Media Type - Air Treatment Microglass
- Filter Rating - Air Treatment 0.01 micron
Explore More Products
- PARKER Filter Element, 0.01 Micron, 26 SCFM, PK10 6T10-025 x 10
- PARKER Filter Element, For 4HET2 & 4HET5, PK4 4/150-19-BX
- PARKER Filter Element, 1 Micron, 43 SCFM, PK10 10T10-025 x 10
- PARKER Filter Element, For 4HET1, PK3 3/100-18-SA
- PARKER Filter Element, For 4HET9, PK4 4/200-35-DX
- PARKER Filter Element, For 4HER8, Pk4 4/100-18-BX
- PARKER Filter Element, 0.01 Micron, 78 SCFM 3PG25-150
- PARKER Filter Element, Carbon, 1337 SCFM 4IJN15-050
- PARKER Filter Element, Carbon, 130 SCFM 6QG43-300
- SPEEDAIRE Filter Element, Paper, 1" ID, 1 1/2" OD 19-0252
- INGERSOLL-RAND Filter Element, 1 Micron, 135 scfm 24242141
- Parker Compressed Air Treatment