Ametek
Replacement Motor Brush Set, 36 VDC, PK2
Mfr # 833494-50
Zoro # G3061721
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Carbon
- For Use With Mfr. No. 119431-13, Mfr. No. 119432-13
- Includes 2 Brushes, 2 Holders and 2 Springs
- Number of Pieces 2
- Voltage 36V DC
Explore More Products
- AMETEK Replacement Motor Brush Set, 240 VAC, PK2 833474-51
- AMETEK Replacement Brush Mechanism, 230V, PK4 835171-50
- AMETEK Replacement Brush Mechanism, 120V, PK2, Type: Redesign 833410-52
- AMETEK Replacement Brush Mechanism, 120V, PK2 833415-54
- AMETEK Replacement Brush Mechanism, 120V, PK2 833423-51
- AMETEK Replacement Motor Brush Set, 120 VAC, PK2 833490-52
- AMETEK Replacement Brush Mechanism, 220V, PK2 833196-50
- AMETEK Replacement Brush Mechanism, 120V, PK2 833450-57
- PACKARD Nutone Replacement, 1/11 HP, 115V 90620
- DAYTON High Speed Sub Assembly P146-020-0750
- DAYTON Motor Brush Set, 12/24VDC, 9/16 In L, PK2 33K907
- Ametek Motor Supplies