Zoro Select
Rod, Steel, 12L14, 1 1/2 In Dia x 3 Ft L
Mfr # 2HJR7
Zoro # G3062771
Free Shipping & Returns
$97.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 12L14
- Finish Unpolished
- Type General Purpose
- Standards ASTM A108, ASTM A29
- Typical Tensile Strength (PSI) 78,000 psi
Explore More Products
- ZORO SELECT Tool Steel Rod, 18 in L, 1 1/4 in Dia. dcfa2r1.25-18
- ZORO SELECT Tool Steel Rod, 36 in L, 1 in Dia. DCFA2R1-36
- ZORO SELECT Carbon Steel Rod, 12 in L, 1/2 in Dia. 4793_12_0
- ZORO SELECT 0.1875" x 2" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled 10017_12_0
- ZORO SELECT Tool Steel Rod, 36 in L, 2 1/4 in Dia. DCFD2R2.25-36
- ZORO SELECT Rod, Steel, 1018, 2 1/4 In Dia x 6 Ft L 2AHJ3
- ZORO SELECT Tool Steel Rod, 18 in L, 5/8 in Dia. dcfd2r.625-18
- ZORO SELECT Carbon Steel Plate, 24 in L, 12 in W 18f.75x12-24
- ZORO SELECT Tool Steel Rod, 18 in L, 1 3/4 in Dia. dcfd2r1.75-18
- ZORO SELECT Carbon Steel Plate, 12 in L, 6 1/2 in W 18f.5x6.5-12
- ZORO SELECT Carbon Steel Rod, 36 in L, 5/16 in Dia. 18R.312-36
- Zoro Select Carbon Steel Rods