Ashcroft
Pressure Gauge, 0 to 0.6 In H2O
Mfr # 451134EDRQMXCYLM0.6IWD
Zoro # G3063191
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Differential Pressure Gauge Type Differential Pressure Gauge
- Gauge Nominal Dial Size 5 in
- Basic Gauge Case Material Plastic
- Basic Gauge Wetted Parts PTFE / Buna-N
- Differential Gauge Connection Type FNPT
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 2 In H2O 451134EDRQMXCYLM2IWD
- ASHCROFT Pressure Gauge, 0 to 15 psi 351130FD25SXCYLM15PSID
- ASHCROFT 0-200In-H2O 12-36V-Dc Differential Pressure Transmitter IXLDP
- ASHCROFT Pressure Gauge, 0 to 30 psi 351130FD25SXCYLM30PSID
- ASHCROFT Pressure Gauge, 0 to 100 In H2O 351132FD25SXCYLM100IWD
- ASHCROFT Pressure Gauge, 0 to 60 psi 351130FD25SXCYLM60PSID
- ASHCROFT Pressure Gauge, 0 to 25 In H2O 451134EDRQMXV5CYLM25IWD
- ASHCROFT Pressure Gauge, 0 to 20 In H2O 451134EDRQMXCYLM20IWD
- ASHCROFT Pressure Gauge, 0 to 5 In H2O 451134EDRQMXV5CYLM5IWD
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 2" WC 2002AV
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 20 psi 120-SA-00-OO-20P
- Ashcroft Differential Pressure Gauges