Zoro Select
3/4" Butt Weld 316L SS Stub End Type C Sch 10
Mfr # 4381023610
Zoro # G3063331
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape End
- Pipe Fitting Material 316L Stainless Steel
- Fitting Connection Type Butt Weld
- Fitting Schedule/Class Schedule 10
- Basic Pipe Fitting Shape Stub End
Explore More Products
- ZORO SELECT 1/2" FNPT SS Threaded Cap 4307000010
- ZORO SELECT 3/8" Socket Weld SS Coupling 4307004258
- ZORO SELECT 1" Welded SS Slip-On Flange 4381002220
- ZORO SELECT Street Elbow, 90 Degrees, SS ZUSA-PF-337
- ZORO SELECT Hex Plug, 1/2", 150,304, Thrd Heavy 4381032030
- ZORO SELECT 2" x 1-1/2" MNPT x FNPT 304 SS Hex Bushing 400B113N020112
- ZORO SELECT Round Cap, 316 SS, 3/4", F BSPT, Class 150 ZUSA-PF-7537
- ZORO SELECT 1" Butt Weld 304L SS Stub End Type C Sch 10 4381023220
- ZORO SELECT Hex Bushing, 316 SS, 3/8 x 1/8", BSPT ZUSA-PF-8313
- ZORO SELECT 1-1/2" x 1" 304/304L Stainless Steel Swage Nipple Sch 80 2984833112
- ZORO SELECT 1/2" FNPT 304/304L SS Tee 1000300212
- Zoro Select Stainless Steel Pipe Fittings