Wilkerson
Air Regulator, 1-1/2 In. NPT, 1,200 cfm
Mfr # R40-0B-000
Zoro # G3063392
$284.11
12% off
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Regulators 1 1/2 in
- Max. Inlet Pressure - Regulators 300 psi
- Adjustment Range - Regulators 10 to 125 psi
- Max. Temp. - Regulators 150 Degrees F
- Overall Height - Regulators 11.9 in
Explore More Products
- WILKERSON Air Pressure Regulator, 3/8" Pipe Size R18-03-F000B
- WILKERSON Air Regulator, 1/4 In NPT, 117 cfm, 300 psi R21-02-000
- WILKERSON Air Pressure Regulator, 1/2" Pipe Size R18-04-F000B
- WILKERSON Air Pressure Regulator, 1/4" Pipe Size R18-02-F000B
- WILKERSON Air Pressure Regulator, 1/4" Pipe Size R08-02-F000B
- WILKERSON Air Regulator, 1/8 In. NPT, 13 cfm, 300 psi R03-01-000
- WILKERSON Regulator, Aluminum, 5 7/8" H, 2 7/8" W R28-03-F0G0B
- WILKERSON PNEUMATIC REGULATOR R28-03-F000
- WILKERSON Regulator, Aluminum, 5 7/8" H, 2 7/8" W R28-06-F0G0B
- REXROTH 0 1/4In Npt Pneumatic Regulator 821302404
- INTERSTATE PNEUMATICS Burst Disc Assembly for WRCO2 CO2 Regulator WRCO2-52
- Wilkerson Pneumatic Regulators