Shop Alternate Products
This Product is Discontinued
Proto
Open End Wrench, 3/8x7/16, 15 Deg, 5-7/8 L (Discontinued)
Mfr # J3021B
Zoro # G3063444
This Product is Discontinued
Key Features
- Overall Length 5 7/8 in
- Size 3/8" x 7/16"
- Features Special Heat-Treated Alloy Steel Permits Slim Shanks For Strength and Durability, Standard Open End Configuration
- Finish Black Oxide
- Material Alloy Steel