Zoro Select
M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 5 PK
Mfr # SCFS212040-005P1
Zoro # G3064092
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M12-1.75
- Screw Head Type Cylindrical Flanged
- Drive Type Hex
- Drive Size 10 mm
Explore More Products
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 100 PK U51060.013.0100
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 10 PK U07040.050.0087
- ZORO SELECT #12-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 5 PK SCIX-120150-005P1
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK M55050.100.0030
- ZORO SELECT #0-80 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK U07040.006.0050
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK U07040.019.0125
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 100 PK M07150.040.0040
- ZORO SELECT Button Head Socket Cap Screw ZBC448UNEF
- ZORO SELECT 3/8"-16 Mil Spec Socket Head Cap Screw, Cadmium Yellow Alloy Steel, 1-3/4 in Length, 25 PK MS16997-102
- ZORO SELECT #6-32 Socket Head Cap Screw, Zinc Plated Steel, 29/32 in Length, 25 PK 1TKY4
- ALLIED TITANIUM 1/4"-28 Socket Head Cap Screw, Plain Titanium, 1-1/2 in Length 0016767
- Zoro Select Socket Head Cap Screws