- Home
- /
- Heating & Cooling
- /
- Blowers
- /
- Square Centrifugal In-Line Blowers
- /
- Inline Blower, 18 In, w/ 3/4 HP Drive Pkg
Dayton
Inline Blower, 18 In, w/ 3/4 HP Drive Pkg
Mfr # 7A0K6
Zoro # G3064521
Free Shipping & Returns
$2,543.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 18 in
- Voltage 208-230/460
- Motor HP 3/4 hp
- Mounting Position Vertical/Horizontal
- Wheel Material Aluminum
- Brand Dayton
- MFR #7A0K6
- Zoro #G3064521
- Country of OriginMultiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 18 in |
Inlet Height (In.) | 23 7/8 in |
Dimension F (In.) | 17 in |
Inlet Dia. (In.) | 12 1/2 in |
Dimension D (In.) | 1 1/2 in |
Max. Motor Height (In.) | 13 3/4 in |
Outlet Width (In.) | 23 7/8 in |
Dimension E (In.) | 20 in |
Max. Depth (In.) | 28 in |
Dimension B (In.) | 28 in |
Width (In.) | 28 in |
Dimension A (In.) | 27 1/8 in |
Inlet Width (In.) | 23 7/8 in |
Shaft Dia. (In.) | 1 in |
Dimension G (In.) | 13 1/4 in |
Outlet Height (In.) | 23 7/8 in |
Dimension C (In.) | 23 7/8 in |
Outlet Dia. (In.) | 12 1/2 in |
Height (In.) | 28 in |
Outlet Diameter | 12 1/2 in |
Outlet Duct Connection Height | 23 3/4 in |
Dimensons H x W x D | 28 in x 23 3/4 in x 28 in |
Inlet Diameter | 12.5 in |
Wheel Diameter | 18 in |
Inlet Duct Connection Height | 23 7/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Width | 28 in |
Wheel Dimensions | 18 in Dia. |
Inlet Duct Connection Width | 23 7/8 in |
Overall Height | 28 in |
Outlet Duct Connection Width | 23 3/4 in |
Overall Depth | 28 in |
Outlet Dimensions H x W | 23 3/4 in x 23 3/4 in |
Inlet H x W | 23 7/8 in x 23 7/8 in |
Shaft Diameter | 1 in |
Details
Voltage | 208-230/460 |
Motor HP | 3/4 hp |
Mounting Position | Vertical/Horizontal |
Wheel Material | Aluminum |
CFM @ 1.000-In. SP | 2432 |
Assembled/Unassembled | Unassembled |
Agency Compliance | AMCA Sound & Air, UL-705 |
Blower RPM | 1037 |
Wheel Type | Backward-Inclined |
Motor RPM | 1725 |
Speed Control | No |
Sones @ 0.000-In. SP @ 5 Ft. | 14.9 |
CFM @ 0.000-In. SP | 4253 |
CFM @ 0.625-In. SP | 3408 |
CFM @ 0.250-In. SP | 3955 |
Max. Inlet Temp. (Deg. F) | 160 Degrees F |
Type | Centrifugal, With Drive Package |
CFM @ 0.375-In. SP | 3798 |
Bearing Type | Regreasable Pillow Block |
Sones @ 0.125-In. SP @ 5 Ft. | 14.5 |
Motor Type | Three Phase |
CFM @ 0.500-In. SP | 3616 |
Motor Enclosure | Open Dripproof |
Hz | 60 |
Includes | Access Panel |
Phase | 3 |
Full Load Amps | 2.9-2.8/1.4 |
Stock No. | 5AV80 |
Housing Material | Steel |
CFM @ 0.125-In. SP | 4109 |
Item | In-Line Duct Blower |
Sones @ 0.250-In. SP @ 5 Ft. | 14.2 |
Max. BHP | 0.79 |
CFM @ 0.750-In. SP | 3179 |
For Location | Indoor |
For Ventilation Type | Exhaust, Supply, Make-Up, Return |
Airflow @ 0.375 in SP | 3,798 cfm |
Maximum Fan Speed | 1,037 RPM |
Airflow @ 0.000 in SP | 4,253 cfm |
Motor Enclosure Design | Open Dripproof (ODP) |
Maximum Inlet Air Temperature | 160 Degrees F |
Speed Controllable | No |
Motor Speed | 1,725 RPM |
Market | Commercial, Industrial |
Current | 2.9-2.8/1.4 A |
Wheel/Housing Material | Aluminum Wheel / Steel Housing |
Nameplate Voltage | 208-230/460V AC |
Frequency | 60 Hz |
Features | Bearing Cover and Motor Cover Included to Help in Lengthening Service Life, Collars Simplify Duct Connections, and Panels on Each Side to Provide Quick Access to Internal Fan Components |
Includes Motor | Yes |
Mounting Orientation | Multiposition |
Motor Horsepower | 3/4 hp |
Housing Material Finish | Galvanized |
Airflow @ 0.250 in SP | 3,955 cfm |
Airflow @ 1.000 in SP | 2,432 cfm |
For Air Type | Clean |
Assembly | Unassembled |
Airflow @ 0.750 in SP | 3,179 cfm |
Airflow @ 0.500 in SP | 3,616 cfm |
Application | Indoor Clean Air Applications |
Airflow @ 0.625 in SP | 3,408 cfm |
Sound Level | 14.2 sones @ 0.250 in SP and 5 ft, 14.5 sones @ 0.125 in SP and 5 ft, 14.9 sones @ 0.000 in SP and 5 ft |
Airflow @ 0.125 in SP | 4,109 cfm |
Standards | AMCA Certified, UL 705 |
Airflow @ 0.250 in SP Range | 2000 to 3999 cfm |
Includes Drive Package | Yes |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 18 in, Airflow @ 0.000 in SP 4,253 cfm, Airflow @ 0.125 in SP 4,109 cfm, Airflow @ 0.250 in SP 3,955 cfm, Airflow @ 0.375 in SP 3,798 cfm, Airflow @ 0.500 in SP 3,616 cfm, Airflow @ 0.750 in SP 3,179 cfm, Airflow @ 1.000 in SP 2,432 cfm, Maximum Inlet Air Temperature 160 Degrees F, Shaft Diameter 1 in, Bearing Type Regreasable Pillow Block
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Inline Blower, 20 In, w/ 3 HP Drive Pkg 7A0L1
- DAYTON Duct Blower, 18 In 7H476
- DAYTON Inline Blower, Belt-Drive, 5313 CFM 7J683
- DAYTON InLine Blower, w/ 3/4 HP Drive Pkg 7M7T2
- DAYTON Duct Blower, 16 In 5AV79
- DAYTON Duct Blower, 36 In 7H490
- DAYTON Inline Blower, Belt-Drive, 4077 CFM, Motor HP: 2 7J669
- DAYTON Inline Blower, 11 In, w/ 1/2 HP Drive Pkg 7M7R7
- DAYTON Duct Blower, 14 In 7H470
- DELHI Direct Drive Sq, Inline Blower, 1HP, 18" GSQ180-D-EC
- DAYTON InLine Duct Blower, 11 In, Less Drive Pkg 5TCL4
- Dayton Square Centrifugal In-Line Blowers