Zoro Select
Structural Fitting, Wall Mount Flange, Aluminum, 1.5 in Pipe Size
Mfr # 4UJ22
Zoro # G3065492
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Type Wall-Mount Flange
- Length 4 1/2 in
- Resists Corrosion
- Dia. 1.9 in
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Three-Socket Tee, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength 4NXR2
- ZORO SELECT Structural Pipe Fitting, Railing Base Flange, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength 4NXR7
- ZORO SELECT Structural Pipe Fitting, Swivel Flange, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength 4NXV7
- ZORO SELECT Structural Pipe Fitting, Single-Swivel Socket, Cast Iron, 1.5 in Pipe Size 4NXW4
- ZORO SELECT Structural Pipe Fitting, Single-Swivel Socket, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength 30LX19
- ZORO SELECT Structural Pipe Fitting, Screws, Carbon Steel, 50000 lb Tensile Strength 30LX47
- ZORO SELECT Structural Fitting, Cross-E, Aluminum, 1.5 in Pipe Size 4UJ31
- ZORO SELECT Structural Fitting, Metal Plug, Aluminum, 1.25 in Pipe Size 2ZJ74
- ZORO SELECT Structural Fitting, External Coupling, Aluminum, 1 in Pipe Size 4UJ26
- ZORO SELECT Structural Pipe Fitting, Rail Support, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength 30LX62
- GLOBAL INDUSTRIAL 1-1/2 Size 90 Degree Elbow Pipe Fitting 1.94 Fitting I.D. 798741
- Zoro Select Structural Framing Systems